2INX50FT 429W MH 120PSI
Description
2X50 BULK SAND BLAST 120D ; MATERIAL HANDLING HOSE
Part # 2INX50FT 429W MH 120PSI
BDI # 18201680
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.94
Outside Diameter - Millimeter:
74.676
Other Features:
High Tensile Synthetic Textile | Bend Radius 20 Inch
Typical Use:
Industrial | Sand Blast
Inside Diameter - Millimeter:
50.8
Color:
Black
40GMVMMXCTN 2-1/2IN
Description
40GMVMMXCTN 2-1/2IN ; HYD HOSE
Part # 40GMVMMXCTN 2-1/2IN
BDI # 25160360
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.94
Outside Diameter - Millimeter:
74.676
Other Features:
High Tensile Textile With Steel Wire Helix
Inside Diameter - Millimeter:
63.5
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.94
Outside Diameter - Millimeter:
74.676
Other Features:
High Tensile Textile With Steel Wire Helix
Inside Diameter - Millimeter:
63.5
Color:
Black
2-1/2IN 4684CF WET EXHAUST MARINE 50PSI
Description
2-1/2X10 MARINE+ WET EXH 50SD ; MARINE HOSE
Part # 2-1/2IN 4684CF WET EXHAUST MARINE 50PSI
BDI # 18201852
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.94
Outside Diameter - Millimeter:
74.676
Other Features:
Synthetic Fabric with Built-in Wire Helix | Bend Radius 7 Inch
Typical Use:
General Purpose | Industrial | Marine Wet Exhaust
Inside Diameter - Millimeter:
63.5
Color:
Black
70306 MUL MSTR 40GMV MEGAFLEX 2 1/2XCTN
Description
40GMV MEGAFLEX XCTN HYDRAULIC HOSE ; 100'/REEL MULTIPURPOSE HOSE
Part # 70306 MUL MSTR 40GMV MEGAFLEX 2 1/2XCTN
BDI # 22285629
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.94
Outside Diameter - Millimeter:
74.7
Other Features:
150 PSI | 10.3 Bar Dynamic WP | High-Tensile Textile | Helical Wire Reinforcement
Typical Use:
Excellent Flexibility | Maximum Resistance To Air | Water | Coolant | Petroleum Lubricating Oils | And Refined Fuels Ideal For Hydraulic Return And Suction Lines | Transferring Refined Fuels Or Other Petroleum Products | And Coolant Lines
Inside Diameter - Millimeter:
63.5
Color:
Black