K3130-12X200

COMPARE

K3130-12X200

Description
K3130-12X200 FOOD AND BEVERAGE HOSE ; 3/4" X 200'

KURIYAMA

Part # K3130-12X200

BDI # 24459272

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Other Features: Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | Non Marking | 120 PSI at 122 Deg F
Typical Use: Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine

Inside Diameter - Millimeter: 19.05
Color: Crystal Clear

Price Inventory : Available to order
Request A Price QTY
K3130-12X100

COMPARE

K3130-12X100

Description
K3130-12X100 FOOD/BEVERAGE HOSE ; 3/4" IDX1.125" OD CRYSTAL CLR PVC

KURIYAMA

Part # K3130-12X100

BDI # 20291814

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Other Features: Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | Non Marking | 120 PSI at 122 Deg F
Typical Use: Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine

Inside Diameter - Millimeter: 19.05
Color: Crystal Clear

Price Inventory : Available to order
Request A Price QTY
K050-1418X100

COMPARE

K050-1418X100

Description
K050-1418X100 PVC TUBING ; CLR FOOD GR 7/8"X1-1/8"X100'

KURIYAMA

Part # K050-1418X100

BDI # 24458964

Features

Inch - Metric: Inch
Material: PVC
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Typical Use: Air Conditioning Drainage | Refrigeration Drainage | Air Lines | Printing Press Equipment | High Efficiency Furnace Drainage | Weak Chemicals and Acids

Inside Diameter - Millimeter: 22.225
Color: Clear
Product Name: Tubing

Price Inventory : Available to order
Request A Price QTY
K7130-12X100

COMPARE

K7130-12X100

Description
K7130-12X100 FOOD/BEVERAGE VAC HOSE ; 3/4" IDX1.125" ODX100' CRYSTAL CLR PVC

KURIYAMA

Part # K7130-12X100

BDI # 21443423

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 65 PSI at 122 Deg F
Inside Diameter - Millimeter: 19.05

Color: Crystal Clear

Price Inventory : Available to order
Request A Price QTY
K3130-12X450FT

COMPARE

K3130-12X450FT

Description
K3130-12X450FT FOOD AND BVRG HOSE

KURIYAMA

Part # K3130-12X450FT

BDI # 24475783

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Other Features: Silicone-Free
Typical Use: Air and Water Line | Powdered Food Product | Air Breathing Line | Pneumatic Line | Packaging Machine

Inside Diameter - Millimeter: 19.05
Color: Crystal Clear

Price Inventory : Available to order
Request A Price QTY