Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K3130-12X450FT https://www.bdiexpress.com/medias/INDKURHOSEXX-K3130-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NzZ8aW1hZ2UvanBlZ3xhR1UxTDJoak55OHhNVEF3TXpVMU5qRXdNakUzTkM5SlRrUkxWVkpJVDFORldGaGZTek14TXpCZlEweFNYek13TUhnek1EQXVhbkJufDc0NDc3NmU3YTYwNGE4ZTVmODY0OWRjZDI3OGM4NDA5MGQ4NzgzZjliOTAwMzM3ZGQ1ZWVhZmYwZWUwOGU2MTA
24475783 Hoses 

KURIYAMA KURIYAMA

K3130-12X450FT

Description

K3130-12X450FT FOOD AND BVRG HOSE

Food and Beverage Hose; 3/4" Inside Diameter; 1-1/8" Outside Diameter; PVC Inner Material; Crystal Clear; 200 PSI | 14 Bar Operating Pressure

Part #

K3130-12X450FT

BDI #
24475783

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Color
Crystal Clear
Operating Temperature Range
-25 To 150 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Air and Water Line | Powdered Food Product | Air Breathing Line | Pneumatic Line | Packaging Machine
Price Unit
FT
Package Quantity
450FT
Order in Multiples of
450FT
Minimum Order Quantity
450 FEET
Inch - Metric
Inch
Other Features
Silicone-Free
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://kuriyama.com
Long Description
Food and Beverage Hose; 3/4" Inside Diameter; 1-1/8" Outside Diameter; PVC Inner Material; Crystal Clear; 200 PSI | 14 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh