L3514M

COMPARE

L3514M

Description
L3514M GENERAL PURPOSE AC MOTOR ; 1-1/2HP 1800 RPM 1PH 56/56H TEFC

BALDOR-RELIANCE

Part # L3514M

BDI # 129488

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.81
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3514A

COMPARE

L3514A

Description
L3514A GENERAL PURPOSE MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56/56H 3532LC

BALDOR-RELIANCE

Part # L3514A

BDI # 129487

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.81
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M3560

COMPARE

M3560

Description
M3560 GENERAL PURPOSE AC MOTOR ; 1/2HP 56 AND 56H FRM 900RPM

BALDOR-RELIANCE

Part # M3560

BDI # 129597

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.93
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY