191742.00
Description
191742.00 GENERAL PURPOSE AC MOTOR ; 33HP 1625/1350RPM 48 DP/115V 1PH 60/50HZ
Part # 191742.00
BDI # 556377
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Instant Reversing
Mounting Method:
Resilient
101405.00
Description
101405.00 HVAC/R MOTOR ; 1/3HP 1725RPM 48 115V 1PH 60HZ
Part # 101405.00
BDI # 20181947
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.2 Ampere | 4 Poles
Mounting Method:
Resilient
HG121;5KH32FN3123X
Description
HG121 ; 5KH32FN3123X EP MOTOR ; 1/4HP 1725RPM TEFC 1/60/115
Part # HG121
BDI # 20182009
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Rigid
101602.00
Description
101602.00 FAN/BLOWER MOTOR ; 1/4HP 1725RPM 48 115V 1PH 60HZ
Part # 101602.00
BDI # 20182032
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.5 Ampere | 4 Poles
Mounting Method:
Resilient
101585.00
Description
101585.00 HVAC/R MOTOR ; 1/2HP 1725RPM 115V 1PH 60HZ
Part # 101585.00
BDI # 20181796
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.6 Ampere | 4 Poles
Mounting Method:
Resilient