MJSC57-20-A
Description
MJSC57-20-A JAW COUPLING HUB ; WITH KEYWAY 20MM BORE 2-1/4" OD ALUM
Part # MJSC57-20-A
BDI # 800065
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.252
Length Thru Bore - Millimeter:
28.7
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 820 | 92 Shore A Yellow 570In-Lbs
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.2
Coupling Type:
Jaw Coupling
MJC57-22-A
Description
MJC57-22-A JAW COUPLING HUB ; 22MM BORE 2-1/4" OD ALUM
Part # MJC57-22-A
BDI # 22560686
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.252
Length Thru Bore - Millimeter:
28.7
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 820 | 92 Shore A Yellow 570In-Lbs | 3 Jaws
Mounting Method:
Clamp
Hub Diameter - Millimeter:
57.2
Coupling Type:
Jaw Coupling
MJC57-24-A
Description
MJC57-24-A JAW COUPLING HUB ; 24MM BORE 2-1/4" OD ALUM
Part # MJC57-24-A
BDI # 22560688
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.252
Length Thru Bore - Millimeter:
28.7
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 820 | 92 Shore A Yellow 570In-Lbs | 3 Jaws
Mounting Method:
Clamp
Hub Diameter - Millimeter:
57.2
Coupling Type:
Jaw Coupling
MJCC57-15-A
Description
MJCC57-15-A JAW COUPLING HUB ; WITH KEYWAY 15MM BORE 2-1/4" OD ALUM
Part # MJCC57-15-A
BDI # 22560728
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.252
Length Thru Bore - Millimeter:
28.7
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 820 | 92 Shore A Yellow 570In-Lbs
Mounting Method:
Clamp
Hub Diameter - Millimeter:
57.2
Coupling Type:
Jaw Coupling
MJS57-19-A
Description
MJS57-19-A JAW COUPLING HUB ; 19MM BORE 2-1/4" OD ALUM
Part # MJS57-19-A
BDI # 22560784
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.252
Length Thru Bore - Millimeter:
28.7
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 820 | 92 Shore A Yellow 570In-Lbs | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.2
Coupling Type:
Jaw Coupling