Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 100

Next

Compare
815-21T TT SPROCKET

COMPARE

815-21T TT SPROCKET

Description
CI815-21T TT SPROCKET ; NON-RETURNABLE 401-160-18 NON-SPLIT

REXNORD

Part # 815-21T TT SPROCKET

BDI # 19427433

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
1700-10T SPROCKET CI

COMPARE

1700-10T SPROCKET CI

Description
1700-10T SPROCKET CI ; NON-RETURNABLE 401-60314-4 NON-SPLIT

REXNORD

Part # 1700-10T SPROCKET CI

BDI # 19427439

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.369
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.5
Outside Diameter - Millimeter: 165.1
Pitch Diameter - Millimeter: 161.773
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
815-21T TT SPROCKET GR

COMPARE

815-21T TT SPROCKET GR

Description
CI815-21T TT SPROCKET GR SPROCKET ; NON-RETURNABLE 401-160-13 NON-SPLIT

REXNORD

Part # 815-21T TT SPROCKET GR

BDI # 19427431

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
NS820-23T 30MM KW

COMPARE

NS820-23T 30MM KW

Description
NS820-23T 30MM KW SPROCKET ; NON-RETURNABLE 614-39-30 MOLDED SPLIT

REXNORD

Part # NS820-23T 30MM KW

BDI # 18141308

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 5.591
Outside Diameter - Millimeter: 142
Pitch Diameter - Millimeter: 141.22
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
NS5700-24T 1IN KWSS

COMPARE

NS5700-24T 1IN KWSS

Description
NS5700-24T 1IN KWSS SPROCKET ; NON-RETURNABLE 614-59-1 MOLDED SPLIT

REXNORD

Part # NS5700-24T 1IN KWSS

BDI # 18141320

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.81
Other Features: With Set Screw
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 4705 | 4706 | 4707 | 5705 | 5706
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY