Page 1 of 10

Next

Compare
NS820-23T 1-1/2IN KWSS GR

COMPARE

NS820-23T 1-1/2IN KWSS GR

Description
NS815/820 23T 1 1/2IN ; POR SPLIT GROOVED 614-77-11

REXNORD

Part # NS820-23T 1-1/2IN KWSS GR

BDI # 18146011

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.59
Other Features: With Set Screw
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
RF2060S-1B1012T-TK

COMPARE

RF2060S-1B1012T-TK

Description
TSUBAKI RF2060S-1B1012T-TK

TSUBAKI

Part # RF2060S-1B1012T-TK

BDI # 23940600

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.433
Other Features: Double Pitch
Pitch Diameter - Millimeter: 129.26
Modular - Flat Top Size: RF2060
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
882-11T RB 3/4IN BLOCK BODY

COMPARE

882-11T RB 3/4IN BLOCK BODY

Description
CI882-11T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-324-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 882-11T RB 3/4IN BLOCK BODY

BDI # 18142186

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.325
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.41
Other Features: Block Body
Pitch Diameter - Millimeter: 135.255
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
NS882-11T 1-3/16IN KWSS

COMPARE

NS882-11T 1-3/16IN KWSS

Description
NS882-11T 1-3/16 KWSS ; PRICE ON REQUEST

REXNORD

Part # NS882-11T 1-3/16IN KWSS

BDI # 18141543

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.325
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.41
Other Features: With Set Screw
Pitch Diameter - Millimeter: 135.255
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
821-23T RB 1IN

COMPARE

821-23T RB 1IN

Description
CI821-23T RB 1IN SPROCKET ; POR 401-211-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 821-23T RB 1IN

BDI # 18141861

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY