815-21T TT SPROCKET
Description
CI815-21T TT SPROCKET ; NON-RETURNABLE 401-160-18 NON-SPLIT
Part # 815-21T TT SPROCKET
BDI # 19427433
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
815-21T TT SPROCKET GR
Description
CI815-21T TT SPROCKET GR SPROCKET ; NON-RETURNABLE 401-160-13 NON-SPLIT
Part # 815-21T TT SPROCKET GR
BDI # 19427431
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
NS820-21T 1-1/4IN KWSS GR
Description
NS820-21T 1-1/4IN KWSS GR SPROCKET ; NON-RETURNABLE 614-76-3 SPLIT
Part # NS820-21T 1-1/4IN KWSS GR
BDI # 18145666
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS815-21T 1-1/2IN KWSS
Description
NS815-21T 1-1/2IN KWSS SPROCKET ; NON-RETURNABLE 614-28-11 MOLDED SPLIT
Part # NS815-21T 1-1/2IN KWSS
BDI # 19435149
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS815-21T 1-1/4IN
Description
NS815-21T 1-1/4IN SPROCKET ; NON-RETURNABLE 614-28-3 MOLDED SPLIT
Part # NS815-21T 1-1/4IN
BDI # 18145646
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore