C6-TEI-42SB
Description
C6-TEI-42SB IMPACT TROUGH IDLER ROLLER ; 42" BELT W 6" RLR
Part # C6-TEI-42SB
BDI # 23155412
Features
Roller Width - Inch:
13.938
Roller Width - Millimeter:
354.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D6-TEI-42SB
Description
D6-TEI-42SB IMPACT TROUGH IDLER ROLLER ; 42" BELT W 6" RLR
Part # D6-TEI-42SB
BDI # 23155630
Features
Roller Width - Inch:
13.938
Roller Width - Millimeter:
354.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-TEI-42SB
Description
D5-TEI-42SB IMPACT TROUGH IDLER ROLLER ; 42" BELT W 5" RLR
Part # D5-TEI-42SB
BDI # 23152863
Features
Roller Width - Inch:
13.938
Roller Width - Millimeter:
354.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
C4-TEI-42SB
Description
C4-TEI-42SB IMPACT TROUGH IDLER ROLLER ; 42" BELT W 4" RLR
Part # C4-TEI-42SB
BDI # 23140451
Features
Roller Width - Inch:
13.938
Roller Width - Millimeter:
354.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
D6-TIS-42SB
Description
D6-TIS-42SB TROUGHING IMPACT SYS ROLLER ; W/ADPTR 42" BELT W 6" RLR
Part # D6-TIS-42SB
BDI # 23143010
Features
Roller Width - Inch:
13.938
Roller Width - Millimeter:
354.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42