B5-CITI-16SB
Description
B5-CITI-16SB IMPACT TROUGH IDLER ROLLER ; CI 16" BELT W 5" RLR
Part # B5-CITI-16SB
BDI # 23179444
Features
Roller Width - Inch:
3.625
Roller Width - Millimeter:
92.075
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
406.4
Product Name:
Roller
657-656982
Description
657-656982 ROLLER ; NON-RETURNABLE OD60MMXID1/2INX82M
Part # 10138062
BDI # 24109491
Features
Roller Width - Inch:
3.23
Series:
657
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
12.7
Shaft Dia/Bore - Inch:
0.5
Roller Type:
Double
Roller Material:
Acetal
Other Features:
White | Grey Rubber Outer Surface
B5-TEI-14SB
Description
B5-TEI-14SB IMPACT TROUGH IDLER ROLLER ; 14" BELT W 5" RLR
Part # B5-TEI-14SB
BDI # 23177403
Features
Roller Width - Inch:
3.313
Roller Width - Millimeter:
84.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
355.6
Product Name:
Roller
B4-TEI-14SB
Description
B4-TEI-14SB IMPACT TROUGH IDLER ROLLER ; 14" BELT W 4" RLR
Part # B4-TEI-14SB
BDI # 23178246
Features
Roller Width - Inch:
3.313
Roller Width - Millimeter:
84.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
355.6
Product Name:
Roller
Features
Roller Width - Inch:
3.25
Series:
R3B
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
67.056
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
HDPE
Other Features:
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface