C170M-13x23
Description
C170M-13X23 KEYLESS LOCKING ASSEMBLY ; 0.512" ID X 0.906" OD
Part # C170M-13X23
BDI # 194085
Features
Component:
Keyless Locking Assembly
Series:
C170
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.496
Outside Diameter - Millimeter:
37.998
Bore - Millimeter:
13
Length - Millimeter:
27.508
Other Features:
4 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch:
1.083
CCM-013
Description
CCM-013 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW
Part # CCM-013
BDI # 968253
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
11.3
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.126
Outside Diameter - Millimeter:
28.6
Bore - Millimeter:
13
Other Features:
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw