Features
Component:
Keyless Self Releasing Locking Assembly
Series:
TLK
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Outside Diameter - Millimeter:
30
Bore - Millimeter:
25
Bore - Inch:
0.984
Length - Millimeter:
6.3
Other Features:
Low Torque
Length - Inch:
0.248
Features
Component:
Keyless Self Releasing Locking Assembly
Series:
TLK
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Bore - Millimeter:
20
Bore - Inch:
0.787
Length - Millimeter:
6.3
Other Features:
Low Torque
Length - Inch:
0.248
2MR-48S-09
Description
2MR-48S-09 SYNCHRONOUS PULLEY ; 30.048MM OD 30.556MM PITCH DIA
Part # 78426063
BDI # 1102756
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Metric
Outside Diameter - Inch:
1.183
Face Width - Millimeter:
13.462
Face Width - Inch:
0.53
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
2MR-48S-06
Description
2MR-48S-06 SYNCHRONOUS PULLEY ; 30.048MM OD 30.556MM PITCH DIA
Part # 78426054
BDI # 1102755
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Metric
Outside Diameter - Inch:
1.183
Face Width - Millimeter:
10.414
Face Width - Inch:
0.41
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6