Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
2
7 C 300 S
Description
7 C 300 S V-BELT SHEAVE ; 7GR C 30" PD BORED FOR S1 BUSHING
Part # 7 C 300 S
BDI # 21979330
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
7
7 C 300 U
Description
7 C 300 U V-BELT SHEAVE ; 7GR C 30" PD BORED FOR U0 BUSHING
Part # 7 C 300 U
BDI # 21979332
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
7
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN:
580996
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
4
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Duplex Type
Global Part Number GPN:
569439
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Rough Bore