60BTL44

COMPARE

60BTL44

Description
60BTL44 TAPER LOCK SPROCKET

TSUBAKI

Part # 60BTL44

BDI # 919385

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 10.514
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 10.937
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 267.056
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60B44

COMPARE

60B44

Description
60B44 ROLLER CHAIN SPROCKET ; 44T 10.940" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B44

BDI # 746954

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.514

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.937
Pitch Diameter - Millimeter: 267.056
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A44

COMPARE

60A44

Description
60A44 ROLLER CHAIN SPROCKET ; 44T 10.940" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A44

BDI # 746637

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.514

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.937
Pitch Diameter - Millimeter: 267.056
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY