120TLB26

COMPARE

120TLB26

Description
120TLB26 TAPER-LOCK SPROCKET

LINN GEAR

Part # 120TLB26

BDI # 586040

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 12.444
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.254
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 316.09
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120TLB26H

COMPARE

120TLB26H

Description
120TLB26H TAPER-LOCK SPROCKET ; HARDENED

LINN GEAR

Part # 120TLB26H

BDI # 586023

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 12.444
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.254
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 316.09
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H120BTL26

COMPARE

H120BTL26

Description
H120BTL26 TAPER LOCK SPROCKET

TSUBAKI

Part # H120BTL26

BDI # 919533

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 12.444
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 13.254
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 316.09
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120A26

COMPARE

120A26

Description
120A26 ROLLER CHAIN SPROCKET ; 26T 13.250" OD 1 1/2" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A26

BDI # 740962

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.444

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.254
Pitch Diameter - Millimeter: 316.09
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY