Page 1 of 2

Next

Compare
40TLB96

COMPARE

40TLB96

Description
40TLB96 TAPER-LOCK SPROCKET

LINN GEAR

Part # 40TLB96

BDI # 585806

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 15.282
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.573
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 388.163
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40-2TLB96

COMPARE

40-2TLB96

Description
40-2TLB96 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 40-2TLB96

BDI # 589541

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 15.282
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.573
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 388.163
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
41BTL96

COMPARE

41BTL96

Description
41BTL96 ; POR TAPER LOCK SPROCKET

TSUBAKI

Part # 41BTL96

BDI # 919298

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 15.282
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 15.573
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 388.163
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40B96

COMPARE

40B96

Description
40B96 ROLLER CHAIN SPROCKET ; 96T 15.570" OD 1" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B96

BDI # 744784

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.282

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.573
Pitch Diameter - Millimeter: 388.163
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40QD96-SK

COMPARE

40QD96-SK

Description
40QD96-SK ROLLER CHAIN SPROCKET ; 1/2" PITCH 96T 15.57" SK BUSHING

POWERDRIVE LLC

Part # 40QD96-SK

BDI # 744850

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 15.282
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.573
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 388.163
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY