120BTL32

COMPARE

120BTL32

Description
120BTL32 TAPER LOCK SPR ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # 120BTL32

BDI # 919109

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 15.303
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 16.13
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 388.696
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120TLB32

COMPARE

120TLB32

Description
120TLB32 TAPER-LOCK SPROCKET

LINN GEAR

Part # 120TLB32

BDI # 586043

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 15.303
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.13
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 388.696
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120A32

COMPARE

120A32

Description
120A32 ROLLER CHAIN SPROCKET ; 32T 16.130" OD 1 1/2" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A32

BDI # 740966

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.303

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.13
Pitch Diameter - Millimeter: 388.696
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY