30G-14M-20-2012
Description
30G-14M-20-2012 TAPER LOCK SPROCKET ; NON-RETURNABLE 14M SERIES BELT 30 TEETH
Part # 20296107
BDI # 21507235
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577267
Pitch Diameter - Millimeter:
133.69
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577209
Pitch Diameter - Millimeter:
133.69
30G-14M-37-2012
Description
30G-14M-37-2012 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20296108
BDI # 415683
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577221
Pitch Diameter - Millimeter:
133.69