Page 1 of 144

Next

Compare
1050G20/52 SLEEVE

COMPARE

1050G20/52 SLEEVE

Description
1050G20/52 SLEEVE ; 0744998 FOR 1050G20 OR 1050G52

FALK

Part # 10011268

BDI # 18105144

Features

Component: Sleeve Assembly
Width - Millimeter: 140.716
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.313

Outside Diameter - Millimeter: 388.95
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 500900In-Lbs
Width - Inch: 5.54

Price Inventory : In stock
Loading Price
QTY
4 C 150 E

COMPARE

4 C 150 E

Description
4 C 150 E V-BELT SHEAVE ; 4 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 4 C 150 E

BDI # 619218

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15.4
Outside Diameter - Millimeter: 391.16
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 580625
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 4

Price Inventory : In stock
Loading Price
QTY
QD90-14M-40

COMPARE

QD90-14M-40

Description
QD90-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CI E BUSHED 90T

B & B MANUFACTURING

Part # QD90-14M-40

BDI # 22738330

Features

Pitch Diameter - Inch: 15.787
Inch - Metric: Metric
Outside Diameter - Inch: 15.681
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 401
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : In stock
Loading Price
QTY
140F26H

COMPARE

140F26H

Description
140F26H QD SPROCKET

LINN GEAR

Part # 140F26H

BDI # 586468

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.463
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 368.757
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
200B18

COMPARE

200B18

Description
200B18 SPROCKET

LINN GEAR

Part # 200B18

BDI # 588197

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.397

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.678
Pitch Diameter - Millimeter: 365.684
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY