80BTB48
Description
80BTB48 ROLLER CHAIN SPROCKET ; 1" P 48T BORE FOR 2517 BUSHING
Part # 80BTB48
BDI # 625176
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32260
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
15.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.956
Other Features:
Simplex Type
Global Part Number GPN:
569127
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
14.688
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
Simplex Type
Global Part Number GPN:
570362
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571825
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
80Q48H
Description
80Q48H ROLLER CHAIN SPROCKET ; 1" P 48T Q1 BUSHED W/HARDENED TEETH
Part # 80Q48
BDI # 17159938
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Split Taper Bushing
Global Part Number GPN:
573377
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed