Page 1 of 36

Next

Compare
200A35

COMPARE

200A35

Description
200A35 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 200A35

BDI # 617244

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 27.89
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.28
Global Part Number GPN: 31553
Pitch Diameter - Millimeter: 708.406
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
20CTB70

COMPARE

20CTB70

Description
20CTB70 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20CTB70

BDI # 617168

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 27.861
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 28.584
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569687
Pitch Diameter - Millimeter: 707.68
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
W16814M65-M

COMPARE

W16814M65-M

Description
W16814M65-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W16814M65-M

BDI # 612887

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.355
Face Width - Millimeter: 77.013
Face Width - Inch: 3.032

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577867
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
W16814M90-M

COMPARE

W16814M90-M

Description
W16814M90-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W16814M90-M

BDI # 612888

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.355
Face Width - Millimeter: 103
Face Width - Inch: 4.055

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577868
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
20A70

COMPARE

20A70

Description
20A70 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A70

BDI # 617075

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 27.861
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 28.584
Other Features: Simplex Type
Global Part Number GPN: 570698
Pitch Diameter - Millimeter: 707.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY