Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W16814M90-M https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFEWmlMMmc1WVM4eE1EYzNNRGcxT0Rrek5ETXdNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlRrWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw3M2Q3Zjk3NDEzMmM3ZTY0NGVlMDcwZjA1NWRlMGY1NjE5ODkwZmJhNzgyYjQ4ZmNlMTRjMWNlMTQ4MDg1NDMy
612888 Pulleys - Synchronous 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

W16814M90-M

Description

W16814M90-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

Synchronous Pulley; 90MM Belt Width; 14 Millimeter Belt Pitch; 14M-90 Belt Style; 168 Teeth; 103MM Face Width; Bushed; 745.617MM OD; 748.665MM Pitch Diam; Yes Keyway; 80 To 125MM Bushing Bore Range; M Bushing; No Minimum Plain Bore

Part #

W16814M90-M

BDI #
612888

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4532.068907050001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,532.07 / each
$ 4,943.38 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
93.88
EAN
0697950915104
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
W16814M90-M
Weight / LBS
207
Long Description
Synchronous Pulley; 90MM Belt Width; 14 Millimeter Belt Pitch; 14M-90 Belt Style; 168 Teeth; 103MM Face Width; Bushed; 745.617MM OD; 748.665MM Pitch Diam; Yes Keyway; 80 To 125MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Belt Width
3.543 Inch | 90 Millimeter
Outside Diameter
29.355 Inch | 745.617 Millimeter
Face Width
4.055 Inch | 103 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
29.475 Inch | 748.665 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh