083B-28A

COMPARE

083B-28A

Description
083B-28A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001924

BDI # 18118428

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.465

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.701
Pitch Diameter - Millimeter: 113.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
083B-28B

COMPARE

083B-28B

Description
083B-28B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001925

BDI # 18118429

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.465

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.701
Pitch Diameter - Millimeter: 113.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 083-1A28

COMPARE

PHS 083-1A28

Description
PHS 083-1A28 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1A28

BDI # 1284956

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.465

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.701
Pitch Diameter - Millimeter: 113.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 083-1B28

COMPARE

PHS 083-1B28

Description
PHS 083-1B28 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1B28

BDI # 1285060

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.465

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.701
Pitch Diameter - Millimeter: 113.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY