Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577231
Pitch Diameter - Millimeter:
152.781
60G-8M-62-2517
Description
60G-8M-62-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20296091
BDI # 415669
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577388
Pitch Diameter - Millimeter:
152.781
8MX60S12-2012
Description
8MX60S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756568
Part # 8MX60S12-2012
BDI # 24302650
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
162.814
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
8MX60S36-2517
Description
8MX60S36-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756570
Part # 8MX60S36-2517
BDI # 24302654
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
163.068
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
8MX60S62-3020
Description
8MX60S62-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756571
Part # 8MX60S62-3020
BDI # 24302656
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
163.068
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed