5 C 78 Q
Description
5 C 78 Q V-BELT SHEAVE ; 5GR C 7.8" PD BORED FOR Q1 BUSHING
Part # 5 C 78 Q
BDI # 21981763
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.2
Outside Diameter - Millimeter:
208.28
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
5
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35806
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
2 C 78 Q
Description
2 C 78 Q V-BELT SHEAVE ; 2GR C 7.8" PD BORED FOR Q1 BUSHING
Part # 2 C 78 Q
BDI # 21975083
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.2
Outside Diameter - Millimeter:
208.28
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
2
6 C 78 Q
Description
6 C 78 Q V-BELT SHEAVE ; 6GR C 7.8" PD BORED FOR Q1 BUSHING
Part # 6 C 78 Q
BDI # 21975280
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.2
Outside Diameter - Millimeter:
208.28
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
6
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
8.2
Outside Diameter - Millimeter:
208.28
Other Features:
Components May or May Not Intermix Among Brands | Go-Flex | Food Grade Metal Detectable | Light Blue
Coupling Type:
Jaw Coupling
Torque:
38048In-Lbs