40000 / 4X5.251X0.438 CRWA1 R
Description
CRSEAL 40000 / 4X5.251X0.438 CRWA1 R ; DBL LIP SEAL
Part # 40000
BDI # 1244302
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604893
30100 / 3X4.501X0.383 HMSA25 V
Description
CRSEAL 30100 / 3X4.501X0.383 HMSA25 V ; LIP SEAL
Part # 30100
BDI # 1249659
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
9.728
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604698