PS160 X 11 3/8
Description
PS160 X 11 3/8 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS160 X 11 3/8
BDI # 239704
Features
Component:
Spacer Assembly
Width - Millimeter:
288.925
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
Width - Inch:
11.375
PHE 1120TGVCOVER
Description
PHE 1120TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1120TGVCOVER
BDI # 1281909
Features
Component:
Vertical Split Cover
Width - Millimeter:
286
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
12.559
Outside Diameter - Millimeter:
319
Other Features:
Components May or May Not Intermix Among Brands | 60MM To 136MM Bore Range | 2700 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
11.26
Features
Component:
Sleeve Assembly
Width - Millimeter:
289.052
Inch - Metric:
Inch
Material:
AISI 4140 Steel
Outside Diameter - Inch:
13.63
Outside Diameter - Millimeter:
346.202
Other Features:
Double Engagement | Flanged | 4770RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
393800In-Lbs
Width - Inch:
11.38