29426 E
Description
29426 E SPHR ROLLER THRUST BRG ; 130MM BORE 1 270MM OD 85MM HGT
Part # 29426 E
BDI # 1418296
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
184.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29426-E1-XL
Description
29426-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 130MM X 270MM X 85MM
Part # 29426-E1-XL
BDI # 1143413
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
184.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
U 320
Description
U 320 THRUST BEARING WASHER ; 135MM BORE 1 135MM BORE 2 175MM OD SD
Part # U 320
BDI # 1423846
Features
Height - Millimeter:
18
Bore 1 - Inch:
5.315
Bore 2 - Millimeter:
135
Height - Inch:
0.709
Bore 2 - Inch:
5.315
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Other Features:
Single Row
Rolling Element:
None
Features
Height - Millimeter:
31
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
142
Height - Inch:
1.22
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
89
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
153
Height - Inch:
3.504
Bore 2 - Inch:
6.024
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Double Row | With Flat Seat
Cage Material:
Brass