Page 1 of 309

Next

Compare
FB6018 X 2

COMPARE

FB6018 X 2

Description
FB6018 X 2 CHAIN CPLG FLG ; 2" BORE 3-1/2" HUB DIA

DODGE

Part # 099123

BDI # 251536

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
FB6018 X 1 15/16

COMPARE

FB6018 X 1 15/16

Description
FB6018 X 1 15/16 CHAIN CPLG FLG

DODGE

Part # 099122

BDI # 251535

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
UCHA21132G5 SPCL-POLY

COMPARE

UCHA21132G5 SPCL-POLY

Description
UCHA21132G5 SPCL-POLY HANGER BRG ; SPECIAL-POLY

EDT CORP

Part # UCHA21132G5 SPCL-POLY

BDI # 24719379

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Length Thru Bore - Inch: 2.189
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 126.213
Base to Center Height - Millimeter: 87.325
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
H80B27F X 2

COMPARE

H80B27F X 2

Description
H80B27F X 2 ROLLER CHAIN SPROCKET ; 80 CHAIN 27 TEETH TYPE B 2IN FIN BORE

TSUBAKI

Part # 80B27F-2

BDI # 917133

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 8.614
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.156
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 218.79
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
80BS13 2

COMPARE

80BS13 2

Description
80BS13 2 ROLLER CHAIN SPROCKET ; 1" P 13T 2" BORE

MARTIN SPROCKET & GR

Part # 80BS13 2

BDI # 624524

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 4.179
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.657
Other Features: With 2 Set Screw
Global Part Number GPN: 35486
Pitch Diameter - Millimeter: 106.14
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY