RLS 6-2RS1
Description
RLS 6-2RS1 DEEP GROOVE BALL BRG ; 3/4" BORE 1-7/8" OD 9/16" WD SR 2 SEALS
Part # RLS 6-2RS1
BDI # 1419910
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Other Features:
Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
62/22-2RS1
Description
62/22-2RS1 DEEP GROOVE BALL BRG ; 22MM BORE 50MM OD 14MM WD SR 2 SEALS
Part # 62/22-2RS1
BDI # 1414700
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61805-2RS
Description
61805-2RS DEEP GROOVE BALL BEARING ; 25MM ID 37MM OD 7MM WD SR 2 SEALS
Part # 61805-2RS
BDI # 1347845
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
608-2RSL
Description
608-2RSL DEEP GROOVE BALL BRG ; 8MM BORE 22MM OD 7MM WD SR 2 SEALS
Part # 608-2RSL
BDI # 1417485
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Low Friction | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3201 A-2RS1TN9/MT33
Description
3201 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 12MM BORE 32MM OD 15.9MM WD DR 2 SEALS
Part # 3201 A-2RS1TN9/MT33
BDI # 1415749
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)