3535 2 1/8
Description
3535 2 1/8 TAPERED BUSHING ; 2-1/8" BORE 5" OD 3-1/2" LTB TAPER LOCK
Part # 3535 2 1/8
BDI # 619064
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
464182
Bushing Series:
3535
1070T-HUB2 1/8
Description
1070T-HUB2 1/8 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1070T-HUB2 1/8
BDI # 23596750
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1060T-HUB2 1/8
Description
1060T-HUB2 1/8 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1060T-HUB2 1/8
BDI # 23596718
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
GF40CS X 2-1/8 HUB
Description
GF40CS 2 1/8 COUPLING HUB ; GO-FLEX STK
Part # GF40CS 2 1/8
BDI # 24658062
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.49
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
89.4
Coupling Type:
Jaw Coupling
SF 2 1/8
Description
SF 2 1/8 QD BUSHING ; 2-1/8" BORE 3-1/8" OD 2-1/16" LTB
Part # SF 2 1/8
BDI # 611207
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
465372
Bushing Series:
SF