R4A-2RSA3MC3SRL
Description
R4A-2RSA3MC3SRL MINIATURE BALL BRNG ; 1/4" IDX3/4" ODX9/32" W SEALS
Part # 2104003539
BDI # 665357
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R4 2RS
Description
R4 2RS RADIAL BALL BEARING ; 1/4" BORE 5/8" OD 0.196" WD SR 2 SEALS
Part # R4 2RS
BDI # 18151999
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259679
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
1602 2RS
Description
1602 2RS RADIAL BALL BEARING ; 1/4" BORE 11/16" OD 5/16" WD SR 2 SEALS
Part # 1602 2RS
BDI # 18151342
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259677
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R4 2RS BULK
Description
R4 2RS BALL BEARING BULK PACKED ; 1/4" BORE 5/8" OD 0.196" WD SR 2 SEALS
Part # R4 2RS BULK
BDI # 21488923
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Other Features:
Miniature Bearing | Light Duty | Bulk
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
EE2S2RSM3
Description
EE2S2RSM3 BALL BEARING ; 1/4" BORE 3/4" OD 9/32" WD SR 2 SEALS
Part # EE2S2RSM3
BDI # 553496
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Other Features:
Extra Light Duty | Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
Special
Internal Special Features:
No
Snap Ring:
No