6304 2ZJEM
Description
6304 2ZJEM DEEP GROOVE BALL BRG ; SR 20MMX52MMX15MM 2 METAL SHIELDS
Part # 6304 2ZJEM
BDI # 21480124
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2801
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22319 E/C3
Description
22319 E/C3 SPHR ROLLER BRG ; 95MM BORE 200MM OD 67MM WID SHAFT MOUNT
Part # 22319 E/C3
BDI # 1415207
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6310 2ZJEM
Description
6310 2ZJEM DEEP GROOVE BALL BRG ; SR 50MMX110MMX27MM 2 METAL SHLD
Part # 6310 2ZJEM
BDI # 21480133
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2293
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6214 2ZJEM
Description
6214 2ZJEM DEEP GROOVE BALL BRG ; 70MM BORE 125MM OD 24MM WD
Part # 6214 2ZJEM
BDI # 18489649
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2058
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6216 2ZJEM
Description
6216 2ZJEM DEEP GROOVE BALL BRG ; SR 80MMX140MMX26MM 2 METAL SHLD
Part # 6216 2ZJEM
BDI # 21480019
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2282
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No