WT225X100
Description
WT225X100 MATERIAL HANDLING HOSE ; TIGERFLEX FOOD GRADE 2-1/4"X100' PVC
Part # WT225X100
BDI # 24465304
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.74
Outside Diameter - Millimeter:
69.596
Other Features:
4.5" Minimum Bend Radius
Typical Use:
Food Grade | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
57.15
Color:
Clear
K7160-36X50
Description
K7160-36X50 VACUUM TRANSFER HOSE ; K7160 POLYSPRNG FOOD AND BEV 2-1/4"X50'
Part # K7160-36X50
BDI # 24459428
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 30 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
57.15
Color:
Crystal Clear
WT225X50
Description
WT225X50 MATERIAL HANDLING HOSE ; TIGERFLEX FOOD GRADE 2-1/4"X50' PVC
Part # WT225X50
BDI # 24465306
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.74
Outside Diameter - Millimeter:
69.596
Other Features:
4.5" Minimum Bend Radius
Typical Use:
Food Grade | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
57.15
Color:
Clear