Page 1 of 25

Next

Compare
BK105H

COMPARE

BK105H

Description
BK105H V-BELT PULLEY ; 1 GROOVES 10-1/4" OD BUSHED

POWERDRIVE LLC

Part # BK105H

BDI # 738052

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.25
Outside Diameter - Millimeter: 260.35
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586866
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
2MM9134WI QUX

COMPARE

2MM9134WI QUX

Description
2MM9134WI QUX PRECISION BALL BEARING ; QUAD 170MM BORE ANGULAR CONTACT

TIMKEN

Part # 2MM9134WI QUX

BDI # 22844927

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
3MM9134WI QUX

COMPARE

3MM9134WI QUX

Description
3MM9134WI QUX PRECISION BALL BEARING ; QUAD 170MM BORE ANGULAR CONTACT

TIMKEN

Part # 3MM9134WI QUX

BDI # 22844959

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
12S 1 7/8

COMPARE

12S 1 7/8

Description
12S 1 7/8 SLEEVE CPLG FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S 1 7/8

BDI # 614976

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12SC100-14

COMPARE

12SC100-14

Description
12SC100-14 SLEEVE CPLG FLANGE ; 12 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12SC100-14

BDI # 614985

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 100.813
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY