E10M METRIC ELEMENT OMEGA 7300025M
Description
E10M METRIC ELEMENT OMEGA 7300025M ; NON-RETURNABLE
Part # 10287730
BDI # 18143298
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
Width - Inch:
0
40 HSB X 3.375 STL OMEGA 7300679
Description
40 HSB X 3.375 STL OMEGA 7300679 ; NON-RETURNABLE HUB
Part # 10287446
BDI # 18140432
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
40 HSB X 2.375 STL OMEGA 7300675
Description
40 HSB X 2.375 STL OMEGA 7300675 ; NON-RETURNABLE HUB
Part # 10287442
BDI # 18140430
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
40 HTL HUB OMEGA 7300825
Description
40 HTL HUB OMEGA 7300825 ; NON-RETURNABLE COUPLING HUB
Part # 10287470
BDI # 18140663
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
117.475
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
E20 ELEMENT W/304SS HDWR OMEGA 7300030BS
Description
E20 ELEMENT W/304SS HDWR OMEGA 7300030BS ; NON-RETURNABLE 7.25" OD POLYURETHANE
Part # 10287518
BDI # 21473956
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
Width - Inch:
0