3200 A-2RS1TN9/MT33
Description
3200 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 10MM BORE 30MM OD 14.3MM WD DR 2 SEALS
Part # 3200 A-2RS1TN9/MT33
BDI # 1416117
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
16101-2RS
Description
16101-2RS DEEP GROOVE BALL BEARING ; 12MM ID 30MM OD 8MM WD SR 2 SEALS
Part # 16101-2RS
BDI # 1311147
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6200 2RSJEM
Description
6200 2RSJEM DEEP GROOVE BALL BRG ; 10MM BORE 30MM OD 9MM WD 2-SEALS
Part # 6200 2RSJEM
BDI # 21988043
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2837
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6200-2RS
Description
6200-2RS DEEP GROOVE BALL BEARING ; 10MM ID 30MM OD 9MM WD 2 SEALS
Part # 6200-2RS
BDI # 1424814
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
5200 2RS
Description
5200 2RS ANGULAR CONTACT BEARING ; 10MM BORE 30MM OD 14.3MM WD DR 2 SEALS
Part # 5200 2RS
BDI # 18151381
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493654
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)