Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
15.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.633
Other Features:
Simplex Type
Global Part Number GPN:
569486
Pitch Diameter - Millimeter:
404.67
Mounting Method:
Rough Bore
20BTB40
Description
20BTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB40
BDI # 617108
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
15.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.633
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570985
Pitch Diameter - Millimeter:
404.67
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
15.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.633
Other Features:
Simplex Type
Global Part Number GPN:
570879
Pitch Diameter - Millimeter:
404.67
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571435
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Bushed
100E40
Description
100E40 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 40T BORE FOR E BUSHING
Part # 100E40
BDI # 614353
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31166
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Bushed