P385M15-JA

COMPARE

P385M15-JA

Description
P385M15-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755508

TIMKEN

Part # P385M15-JA

BDI # 24303200

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 64.516
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 60.479
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
P385M25-JA

COMPARE

P385M25-JA

Description
P385M25-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755509

TIMKEN

Part # P385M25-JA

BDI # 24303202

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 64.516
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 60.479
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY