Page 1 of 3

Next

Compare
8S 32MM

COMPARE

8S 32MM

Description
8S 32MM SLEEVE CPLG FLANGE ; 8 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8S 32MM

BDI # 624381

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 30MM

COMPARE

8S 30MM

Description
8S 30MM SLEEVE CPLG FLANGE ; 8 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8S 30MM

BDI # 624380

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 28MM

COMPARE

8S 28MM

Description
8S 28MM SLEEVE CPLG FLANGE ; 8 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8S 28MM

BDI # 624379

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 24MM NKW

COMPARE

8S 24MM NKW

Description
8S 24MM NKW SLEEVE CPLG FLANGE ; 24MM BORE N KW 3-1/4" HUB OD 2-3/16"LTB

MARTIN SPROCKET & GR

Part # 8S 24MM NKW

BDI # 21981233

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 38MM

COMPARE

8S 38MM

Description
8S 38MM SLEEVE CPLG FLANGE ; 8 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8S 38MM

BDI # 624382

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY