40BTL49

COMPARE

40BTL49

Description
40BTL49 TAPER LOCK SPROCKET

TSUBAKI

Part # 40BTL49

BDI # 919232

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.804
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 8.088
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 198.22
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40B49

COMPARE

40B49

Description
40B49 ROLLER CHAIN SPROCKET ; 49T 8.090" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B49

BDI # 744768

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.804

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.088
Pitch Diameter - Millimeter: 198.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A49

COMPARE

40A49

Description
40A49 ROLLER CHAIN SPROCKET ; 49T 8.090" OD 23/32" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A49

BDI # 744388

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.804

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.088
Pitch Diameter - Millimeter: 198.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY