Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Bore - Millimeter:
140
Length - Millimeter:
38
Other Features:
16 Locking Screws
Length - Inch:
1.496
Features
Pilot Diameter - Millimeter:
109.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.625
Length Thru Bore - Millimeter:
38.887
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.688
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725
MB28
Description
MB28 LOCKING WASHER ; 140MM ID X 192MM OD X 2MM THK
Part # 2101017610
BDI # 18128182
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.559
Outside Diameter - Millimeter:
192
Inside Diameter - Millimeter:
140
Features
Thread Size:
6.284-8
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Threads per Inch:
8
Nominal Thickness - Inch:
1.041
Nominal Thickness - Millimeter:
26.441
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.559
Outside Diameter - Millimeter:
192
Other Features:
Face Dia 160 | 17 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inside Diameter - Millimeter:
140