Page 1 of 30

Next

Compare
K50 TL HUB

COMPARE

K50 TL HUB

Description
K50 TL HUB

DODGE

Part # 228083

BDI # 269411

Features

Pilot Diameter - Millimeter: 222.25
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.25
Length Thru Bore - Millimeter: 73.025

Nominal Bolt Circle Diameter Round - Inch: 7
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 2.25
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 177.8

Price Inventory : Available to order
Loading Price
QTY
BK95H

COMPARE

BK95H

Description
BK95H V-BELT PULLEY ; 1 GROOVES 9-1/4" OD BUSHED

POWERDRIVE LLC

Part # BK95H

BDI # 738289

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Outside Diameter - Millimeter: 234.95
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586973
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
PL7 AS

COMPARE

PL7 AS

Description
PL7 AS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL7

BDI # 22380030

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.252

Outside Diameter - Millimeter: 235.001
Bore - Millimeter: 177.8
Length - Millimeter: 43.993
Other Features: Power-Lock
Length - Inch: 1.732

Price Inventory : Available to order
Loading Price
QTY
KMT 40

COMPARE

KMT 40

Description
KMT 40 BRG LOCKNUT

SKF

Part # KMT 40

BDI # 1269200

Features

Thread Size: M200 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.252
Outside Diameter - Millimeter: 235
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
1B5V90-B

COMPARE

1B5V90-B

Description
1B5V90-B TAPER LOCK V-BELT SHEAVE

DODGE

Part # 469022

BDI # 21832063

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.28
Outside Diameter - Millimeter: 235.712
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY