200TLC35

COMPARE

200TLC35

Description
200TLC35 TAPER-LOCK SPROCKET

LINN GEAR

Part # 200TLC35

BDI # 586158

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 27.89
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.28
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 708.406
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
HM 30/630

COMPARE

HM 30/630

Description
HM 30/630 BRG LOCKNUT

SKF

Part # HM 30/630

BDI # 1302944

Features

Thread Size: TR630 X 6
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Outside Diameter - Millimeter: 730
Other Features: Trapezoidal Thread

Nominal Thickness - Inch: 2.953
Nominal Thickness - Millimeter: 75

Price Inventory : Available to order
Loading Price
QTY
80A90

COMPARE

80A90

Description
80A90 ROLLER CHAIN SPROCKET ; 90T 29.240" OD 1 1/2" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A90

BDI # 747561

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.654

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.236
Pitch Diameter - Millimeter: 727.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY