PL048X080 AS
Description
PL048X080 AS KEYLESS SCREW LOCKING ASSY ; 48MM BORE 80MM OD
Part # PL048X080
BDI # 928940
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
48
Length - Millimeter:
24
Other Features:
9 Locking Screws
Length - Inch:
0.945
PL050X080 AS
Description
PL050X080 AS KEYLESS SCREW LOCKING ASSY ; 50MM BORE 80MM OD
Part # PL050X080
BDI # 928941
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
50
Length - Millimeter:
24
Other Features:
9 Locking Screws
Length - Inch:
0.945
Features
Pilot Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
2.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.87
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
57.15
INS-SCEZ-108-CR
Description
INS-SCEZ-108-CR INSERT BALL BRG ; 1-1/2" BORE SET SCREW LOCKING
Part # 045605
BDI # 244296
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty | Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Spherical
Global Part Number GPN:
560720
Mounting Method:
Set Screw
P52-5MGT-15
Description
P52-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091052
BDI # 1125789
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
90.678
Inch - Metric:
Metric
Outside Diameter - Inch:
3.213
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
82.753
Mounting Method:
Bushed