6015 2RSJEM
Description
6015 2RSJEM DEEP GROOVE BALL BRG ; 75MM BORE 115MM OD 20MM WD 2-SEALS
Part # 6015 2RSJEM
BDI # 21987992
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2367
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6015 2RS C3
Description
6015 2RS C3 DEEP GRV BALL BEARING ; 75MM BORE 115MM OD 20MM WD SR 2 SEALS
Part # 6015 2RS C3
BDI # 18151323
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Radial | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6015-2RSC3
Description
6015-2RSC3 DEEP GROOVE BALL BEARING ; 75MM ID 115MM OD 20MM WD SR 2 SEALS
Part # 6015-2RS-C3
BDI # 1347666
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
NNF-5015A-DA2RSV
Description
NNF-5015A-DA2RSV CYLINDRICAL ROLLER BRG ; 75MM ID X 115MM OD X54MM W 2 SEALS
Part # NNF-5015A-DA2RSV
BDI # 205736
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
446151
Number of Rows of Rollers:
Double Row