Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Bore - Millimeter:
120
Length - Millimeter:
33
Other Features:
12 Locking Screws
Length - Inch:
1.299
KM-26
Description
KM-26 RETAINING LOCKNUT ; M130 X 2.0 THREAD 165MM OD 21MM THK
Part # KM-26
BDI # 967696
Features
Thread Size:
M130 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.827
Nominal Thickness - Millimeter:
21
Features
Thread Size:
M130 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Component:
Keyless Screw Locking Assembly
Series:
AD
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Bore - Millimeter:
120
Length - Millimeter:
100
Other Features:
Power-Lock
Length - Inch:
3.937
Features
Thread Size:
M130 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32