Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Rough Bore
8MXTX50FT
Description
8MXT X50FT HYDRAULIC HOSE ; 85048 1/2" ID 50/PACK
Part # 46579801
BDI # 23710011
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.795
Outside Diameter - Millimeter:
20.193
Other Features:
Burst Pressure 16000 PSI | Steel High-Tensile Braid Reinforcement
Typical Use:
Construction Mining | Stationary | Agriculture | Forestry | Aerial Lift | Control Lines | Return Lines | General System Lines | Auxiliary Lines
Inside Diameter - Millimeter:
12.7
Color:
Black