PHS 160-1A45
Description
PHS 160-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 160-1A45
BDI # 1290739
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
28.671
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
29.802
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
728.25
Mounting Method:
Rough Bore
160CTL45H
Description
160CTL45H ROLLER CHAIN SPROCKET ; HARDENED TOOTH
Part # 160CTL45H
BDI # 17158799
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572785
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
28.671
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
29.802
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
728.25
Mounting Method:
Rough Bore
D160C45H
Description
D160C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160C45H
BDI # 17159974
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Rough Bore